Zoro Homepage

Lawn Mower Blade, 18 In. L, 2-1/2 In. W

  • Mfr # 345-462

  • Zoro # G5909364


product price: $23.19
/ea

Key Features

Blade Type
Hi-Lift
Length
18 in
Center Hole Diameter
1/2 in
Width
2 1/2 in
For Use With
(3) 52 in Cut, Requires (2) for 36 in Cut, Toro Z-master and Walk Behinds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345-462
Zoro #
G5909364
UPC #
023899038398
Country of Origin
China

Dimensions

Length
18 in
Center Hole Diameter
1/2 in
Width
2 1/2 in
Thickness
0.19 in

Details

Blade Type
Hi-Lift
For Use With
(3) 52 in Cut, Requires (2) for 36 in Cut, Toro Z-master and Walk Behinds
Item
Lawn Mower Blade
OEM Replacement For
Toro/56-2390-03
Compatible Mower

Description

Lawn Mower Blade, Compatible Mower Grasshopper 106-0628, Grasshopper 108-1127, Grasshopper 27-0990, Grasshopper 27-0990-03, Grasshopper 27-0990-09, Grasshopper 44-5480, Grasshopper 56-2390, Grasshopper 56-2390-03, Grasshopper 56-2390-09, Grasshopper 92-7961, Grasshopper 92-7961-03, Grasshopper 92-7961-09, Grasshopper 94-022, Grasshopper Toro 106-0626, Blade Type Hi-Lift, Center Hole Diameter 1/2 in, Width 2 1/2 in, Length 18 in, Product Type Lawn Mower Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.