Zoro Homepage

Lawn Mower Blade, 20-3/4 In. L, 3 In. W

  • Mfr # 355-177

  • Zoro # G6019867


product price: $25.39
/ea

Key Features

Blade Type
Hi-Lift
Length
20 3/4 in
Center Hole Diameter
15/16 in
Width
3 in
For Use With
ExmarkLazer Z Triton Deck, Requires (3) for a 60 in Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355-177
Zoro #
G6019867
UPC #
023899274390
Country of Origin
China

Dimensions

Length
20 3/4 in
Center Hole Diameter
15/16 in
Width
3 in
Thickness
0.2 in

Details

Blade Type
Hi-Lift
For Use With
ExmarkLazer Z Triton Deck, Requires (3) for a 60 in Deck
Item
Lawn Mower Blade
OEM Replacement For
Exmark/103-6463-s
Compatible Mower
Exmark 103-8244, Exmark 103-8244-S, Exmark 103-8396, Exmark 103-8396-S, Exmark 103-9269-S, Exmark 103-9629, Exmark 109-6463, Exmark 109-6463-S, Exmark 109-9393-S, Exmark 116-5499-S

Description

Lawn Mower Blade, Compatible Mower Exmark 103-8244, Exmark 103-8244-S, Exmark 103-8396, Exmark 103-8396-S, Exmark 103-9269-S, Exmark 103-9629, Exmark 109-6463, Exmark 109-6463-S, Exmark 109-9393-S, Exmark 116-5499-S, Blade Type Hi-Lift, Center Hole Diameter 15/16 in, Width 3 in, Length 20 3/4 in, Product Type Lawn Mower Blade, For Use With ExmarkLazer Z Triton Deck, Requires (3) for a 60 in Deck, Thickness 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.