Zoro Homepage

Lawn Mower Blade, 21-3/8 In. L

  • Mfr # 330-615

  • Zoro # G9734173


product price: $16.69
/ea

Key Features

Blade Type
Mulching
Length
21 3/8 in
Center Hole Diameter
29/32 in
Width
2 1/2 in
For Use With
John Deere L100-L118 and 14.542GS Sabre Lawn Tractors Scotts Lawn and Garden Tractors L1742 and L17.542(2002) Series 42 in and 48 in Decks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-615
Zoro #
G9734173
UPC #
023899203314
Country of Origin
China

Dimensions

Length
21 3/8 in
Center Hole Diameter
29/32 in
Width
2 1/2 in
Thickness
0.16 in

Details

Blade Type
Mulching
For Use With
John Deere L100-L118 and 14.542GS Sabre Lawn Tractors Scotts Lawn and Garden Tractors L1742 and L17.542(2002) Series 42 in and 48 in Decks
Item
Lawn Mower Blade
OEM Replacement For
John Deere/gx20249
Compatible Mower
John Deere GX20249, John Deere GX20433, John Deere GY20567

Description

Lawn Mower Blade, Compatible Mower John Deere GX20249, John Deere GX20433, John Deere GY20567, Blade Type Mulching, Center Hole Diameter 29/32 in, Width 2 1/2 in, Length 21 3/8 in, Product Type Lawn Mower Blade, For Use With John Deere L100-L118 and 14.542GS Sabre Lawn Tractors Scotts Lawn and Garden Tractors L1742 and L17.542(2002) Series 42 in and 48 in Decks, Thickness 0.16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.