Zoro Homepage

Low-Lift Blade For Exmark Encore Scag 19" Deck 18"L 103-6580-S

  • Mfr # 303-052

  • Zoro # G104247698


product price: $20.09
/ea

Key Features

Length
18 in
Center Hole Diameter
5/8 in
Thickness
0.203 in
Overall Width
2-1/2 in
Replaces
Bobcat 112111-02, Bunton 6294, P2005, PL4206, Encore 363046, 363291, 481707, 482462, Exmark 103-1578, 103-1578-S, 103-2508, 103-2518, 103-2518-S, 103-2528, 103-6580, 103-6580-S, 103-6582-S, 103-6584-S, 1-303146, 1-303439, 1-303527, 1-633482, 1-633484, 303283, 633482, 633484, Scag 48108, 481707, 481711, 48185, 482462, 482878, A48108, A48185
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-052
Zoro #
G104247698
UPC #
23899256457
Country of Origin
France

Dimensions

Length
18 in
Center Hole Diameter
5/8 in
Thickness
0.203 in
Overall Width
2-1/2 in
Outer Hole Size
3/8 in

Details

Replaces
Bobcat 112111-02, Bunton 6294, P2005, PL4206, Encore 363046, 363291, 481707, 482462, Exmark 103-1578, 103-1578-S, 103-2508, 103-2518, 103-2518-S, 103-2528, 103-6580, 103-6580-S, 103-6582-S, 103-6584-S, 1-303146, 1-303439, 1-303527, 1-633482, 1-633484, 303283, 633482, 633484, Scag 48108, 481707, 481711, 48185, 482462, 482878, A48108, A48185
Center-to-Center
4 in

Description

Stens Low Lift Lawn Mower Blades are recommended for lawns with sandy soil, thin turf or exposed soil. Low lift blades will help maintain a healthier lawn by minimizing soil disturbance where the turf is thin or bare spots are present. For lawns with these conditions, low lift lawn mower blades offer the benefit of producing less suction and air movement, reducing the amount of dust and soil that’s pulled into the mower. The blades cleanly cut lawns and produce enough air movement for efficient discharge of clippings. Low lift blades exert less stress on mower engines, which make them a fine choice for mowers with smaller engines. By kicking up less dust, Stens low lift lawn mower blades also allow for a more pleasant working environment for lawn care professionals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.