Low-Lift Blade For Husqvarna 20" Walk Behinds 145016, 33203, 850972

  • Mfr # 340-012

  • Zoro # G604247778


product price:  $12.69
/ea

Key Features

Length
20 in
Center Hole Diameter
5/8 in
Thickness
0.149 in
Overall Width
2-1/2 in
Outer Hole Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
340-012
Zoro #
G604247778
UPC #
023899037018
Country of Origin
Germany

Dimensions

Length
20 in
Center Hole Diameter
5/8 in
Thickness
0.149 in
Overall Width
2-1/2 in
Outer Hole Size
3/8 in

Details

Replaces
AYP 145106, 1935957, 33203, 510192104, 532145106, 544080204, 55139204, 69229, 701211, 7133203, 77193957, 850972, 8509725, 913532193957, 917145106CS, 917532850972, 917532850972MS, 91756400, 917701211MS, 917701211X417, 917733203, 917850972, Craftsman 145016, 33203, 850972, 917145106CS, 917532850972, 917532850972MS, 91756400, 917701211MS, 917701211X417, 917733203, 917850972, Husqvarna 532850972, Poulan 532850972

Description

Stens Low Lift Lawn Mower Blades are recommended for lawns with sandy soil, thin turf or exposed soil. Low lift blades will help maintain a healthier lawn by minimizing soil disturbance where the turf is thin or bare spots are present. For lawns with these conditions, low lift lawn mower blades offer the benefit of producing less suction and air movement, reducing the amount of dust and soil that’s pulled into the mower. The blades cleanly cut lawns and produce enough air movement for efficient discharge of clippings. Low lift blades exert less stress on mower engines, which make them a fine choice for mowers with smaller engines. By kicking up less dust, Stens low lift lawn mower blades also allow for a more pleasant working environment for lawn care professionals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.