Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low-Lift Blade For John Deere Lt170 Series Lawn Mowers

  • Mfr # 330-423

  • Zoro # G704248064


product price: $26.15
/ea

Key Features

Length
19-1/2 in
Thickness
0.203 in
Overall Width
2-1/2 in
Center hole
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-423
Zoro #
G704248064
UPC #
023899554942
Country of Origin
France

Dimensions

Length
19-1/2 in
Thickness
0.203 in
Overall Width
2-1/2 in

Details

Center hole
11/16 in

Description

Stens Low Lift Lawn Mower Blades are recommended for lawns with sandy soil, thin turf or exposed soil. Low lift blades will help maintain a healthier lawn by minimizing soil disturbance where the turf is thin or bare spots are present. For lawns with these conditions, low lift lawn mower blades offer the benefit of producing less suction and air movement, reducing the amount of dust and soil that’s pulled into the mower. The blades cleanly cut lawns and produce enough air movement for efficient discharge of clippings. Low lift blades exert less stress on mower engines, which make them a fine choice for mowers with smaller engines. By kicking up less dust, Stens low lift lawn mower blades also allow for a more pleasant working environment for lawn care professionals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.