
Mtd Shave Plate For Mtd 315-616E190, 315E646F190, 315E666H190, 316-616E190
Mfr # 780-108
Zoro # G404249613
product price:Â $19.69
/eaKey Features
Thickness
1/8 in
Width
2-1/4 in
Length (In.)
30 in
Replaces
MTD 784-5575-0637, 790-00119-0637
Number of Mounting Holes
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
780-108
Zoro #
G404249613
UPC #
23899518951
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
1/8 in
Width
2-1/4 in
Length (In.)
30 in
Inside Dia.
1/2 in
Details
Replaces
MTD 784-5575-0637, 790-00119-0637
Number of Mounting Holes
4
Center to Center
9-1/2 in
Description
Stens scraper bars help your snowblower remove stubborn patches of snow down to the surface of your sidewalk or driveway. With these scraper bars, you can get the cleanest, snow-free pavement possible. Stens scraper bars are highly effective at loosening snow and not just riding over it. Our well-designed scraper bars dig into snow that has been packed down. Having significant contact with pavement, scraper bars experience a lot of wear and tear, requiring periodic replacement of the bar. Stens offers scraper bars that are ruggedly designed to handle the harsh treatment that they encounter by running into packed snow, ice and uneven pavement. The sturdy design of a Stens scraper bar means you can generally expect a longer service life. The bottom line is that Stens scraper bars will help your snowblower do a better job at maintaining snow-free sidewalks and driveways throughout the winter. A quality scraper bar that does its job well is a key component in helping you keep snow cleared away.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.