Zoro Homepage

Muffler For Briggs & Stratton / 89966 105-007

  • Mfr # 105-007

  • Zoro # G604263112


product price: $14.19
/ea

Key Features

Overall Length
4-15/16 in
Replaces OEM Part
Briggs & Stratton 89966, John Deere AM34980, Tecumseh 30874, 30911, 33652, 35-001
Inside Dia.
3/4 in
Outside Dia.
1-9/16 in
Pipe Thread
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-007
Zoro #
G604263112
UPC #
023899003082
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4-15/16 in
Inside Dia.
3/4 in
Outside Dia.
1-9/16 in

Details

Replaces OEM Part
Briggs & Stratton 89966, John Deere AM34980, Tecumseh 30874, 30911, 33652, 35-001
Pipe Thread
1/2 in

Description

Stens mufflers make operating outdoor power equipment more pleasant by lowering the noise that's audible from the machine. Made specifically to work with machines powered by small engines, these mufflers are available for many brands of engines and lawn and garden equipment, including Briggs & Stratton, Kohler, Cub Cadet, Tecumseh, Snapper, John Deere, Honda and Stihl. Sounds are channeled into a chamber that deadens the volume to the outside world. Stens mufflers are solidly built to withstand the rigors and harsh conditions that lawn and garden equipment experience. Because cracks or holes in the muffler can compromise its effectiveness to trap noise, Stens pays special attention to the overall durability of its mufflers. with this well-crafted construction, the muffler resists premature wear and damage that can comprise the muffler's ability to reduce noise volume. Quality materials and fine craftsmanship deliver a long service life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.