Shop STENS
See all product information
Create Account
Muffler For Kohler 24 068 59-S 24 068 17-S Toro Exmark Lazer Z 055-581
- Mfr # 055-581
- Zoro # G204263925
product price:
$
359.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16-3/4 in
Replaces OEM Part
Kohler 24 068 141-S, 24 068 17-S, 24 068 59-S
Body Length
14-5/8 in
Outside Dia.
5 in
Inside Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 055-581
- Zoro #
- G204263925
- UPC #
- 885612414298
- Country of Origin
- China
- Replaces OEM Part
- Kohler 24 068 141-S, 24 068 17-S, 24 068 59-S
Dimensions
- Overall Length
- 16-3/4 in
- Body Length
- 14-5/8 in
- Outside Dia.
- 5 in
- Inside Dia.
- 1 in
Description
Stens mufflers make operating outdoor power equipment more pleasant by lowering the noise that’s audible from the machine. Made specifically to work with machines powered by small engines, these mufflers are available for many brands of engines and lawn and garden equipment, including Briggs & Stratton, Kohler, Cub Cadet, Tecumseh, Snapper, John Deere, Honda and Stihl. Sounds are channeled into a chamber that deadens the volume to the outside world. Stens mufflers are solidly built to withstand the rigors and harsh conditions that lawn and garden equipment experience. Because cracks or holes in the muffler can compromise its effectiveness to trap noise, Stens pays special attention to the overall durability of its mufflers. With this well-crafted construction, the muffler resists premature wear and damage that can comprise the muffler’s ability to reduce noise volume. Quality materials and fine craftsmanship deliver a long service life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.