Mulching Blade For Exmark Lazer Z, Serial No. 130, 000-539, 999 633484

  • Mfr # 355-079

  • Zoro # G104248190


product price:  $16.69
/ea

Key Features

Length
18 in
Center Hole Diameter
5/8 in
Thickness
0.203 in
Overall Width
2-1/2 in
Replaces
Exmark 103-2508, 103-2518, 103-2518-S, 103-2528, 103-6580-S, 103-6582, 103-6582-B, 103-6582-M, 103-6582-S, 103-6584-S, 1-303146, 1-303495, 1-303527, 1-633482, 1-633484, 303283, 633482, 633484, John Deere PT8721, TCU35393, Toro 103-2518, 633484
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
355-079
Zoro #
G104248190
UPC #
23899170012
Country of Origin
China

Dimensions

Length
18 in
Center Hole Diameter
5/8 in
Thickness
0.203 in
Overall Width
2-1/2 in

Details

Replaces
Exmark 103-2508, 103-2518, 103-2518-S, 103-2528, 103-6580-S, 103-6582, 103-6582-B, 103-6582-M, 103-6582-S, 103-6584-S, 1-303146, 1-303495, 1-303527, 1-633482, 1-633484, 303283, 633482, 633484, John Deere PT8721, TCU35393, Toro 103-2518, 633484

Description

Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.