Mulching Blade For John Deere Silver 12Pb, 12Sb, 14Sb, 14Se, Ja60 And Ja62 W/ 21 In. Deck

  • Mfr # 330-429

  • Zoro # G404248098


product price:  $29.69
/ea

Key Features

Length
20-7/8 in
Center Hole Diameter
7/8 in
Thickness
0.119 in
Overall Width
2-5/8 in
Replaces
John Deere M111453, M112738, M112972, M125413, M77178
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330-429
Zoro #
G404248098
UPC #
023899132263
Country of Origin
China

Dimensions

Length
20-7/8 in
Center Hole Diameter
7/8 in
Thickness
0.119 in
Overall Width
2-5/8 in
Outer Hole Size
3/8 in

Details

Replaces
John Deere M111453, M112738, M112972, M125413, M77178

Description

Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.