New 255-491 Pto Clutch For Exmark Wright Stander 7141001, 71410001, 7140001, 5218-211, 5218-52

  • Mfr # 255-491

  • Zoro # G504264288


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3-1/4 in
Includes
Pigtail
Replaces OEM Part
Grasshopper 388751, Warner 5218-211, 5218-52, Wright Mfg. 7140001, 71410001, 7141001
Inside Dia.
1 in
Pulley Diameter
6-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
255-491
Zoro #
G504264288
UPC #
023899317578
Country of Origin
United States

Dimensions

Overall Height
3-1/4 in
Inside Dia.
1 in
Pulley Diameter
6-5/16 in
Belt Width
5/8 in

Details

Includes
Pigtail
Replaces OEM Part
Grasshopper 388751, Warner 5218-211, 5218-52, Wright Mfg. 7140001, 71410001, 7141001
Rotation
Counter Clockwise

Description

Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.