Shop STENS

New 280-313 V-Idler For John Deere Am33574, Am133756, Toro 99-5678, 95-7668, Mtd 756-0487, 756-0293A

  • Mfr # 280-313

  • Zoro # G604247754


product price:  $17.99
/ea

Key Features

Material
Metal
Overall Height
7/8 in
Width
7/8 in
Replaces OEM Part
John Deere AM133756, AM33574, Lawn-Boy 703715, MTD 1726660, 756-0226, 756-0293, 756-0293A, 756-0487, Murray 44280, 6826, Toro 52-4580, 7451, 95-7668, 99-5678
Frontside Offset
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-313
Zoro #
G604247754
UPC #
023899026234
Country of Origin
United States

Dimensions

Overall Height
7/8 in
Width
7/8 in
Outside Dia.
4 in
Inside Dia.
3/8 in

Details

Material
Metal
Replaces OEM Part
John Deere AM133756, AM33574, Lawn-Boy 703715, MTD 1726660, 756-0226, 756-0293, 756-0293A, 756-0487, Murray 44280, 6826, Toro 52-4580, 7451, 95-7668, 99-5678
Frontside Offset
1/2 in

Description

Stens offers V-idlers for variety of applications from Lawn mowers, snowblowers, chainsaws and more. Made of strong, durable material our idlers are built to last and keep your small engine outdoor power equipment running at the top of its game. These idlers meet or exceed OEM specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.