Shop STENS

New 280-378 V-Idler For Grasshopper 718, 720, 725, 725K And 928D 532165626, 393312, 165626

  • Mfr # 280-378

  • Zoro # G704247975


product price:  $15.89
/ea

Key Features

Overall Width
1 in
Material
Plastic
Overall Height
1 in
Width
1/2 in
Replaces OEM Part
AYP 165626, 532165626, Grasshopper 393312, Husqvarna 532165626
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-378
Zoro #
G704247975
UPC #
23899317684
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Height
1 in
Width
1/2 in
Outside Dia.
2-1/2 in
Flat Diameter
1-1/2 in
Inside Dia.
3/8 in

Details

Material
Plastic
Replaces OEM Part
AYP 165626, 532165626, Grasshopper 393312, Husqvarna 532165626
Frontside Offset
5/16 in

Description

Stens offers V-idlers for variety of applications from Lawn mowers, snowblowers, chainsaws and more. Made of strong, durable material our idlers are built to last and keep your small engine outdoor power equipment running at the top of its game. These idlers meet or exceed OEM specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.