Shop STENS
See all product information
Create Account
New 285-975 Spindle Assembly For Toro 74212, Z252L; 74209 And 74225, Z253; 74203, 74226 And 74234
- Mfr # 285-975
- Zoro # G604264690
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7-11/16 in
Replaces OEM Part
Toro 105-1688
Pulley Outer Diameter
6-3/4 in
Blade Saddle Width
2-11/16 in
Thread Size
1/2"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 285-975
- Zoro #
- G604264690
- UPC #
- 23899550951
- Country of Origin
- China
Dimensions
- Overall Height
- 7-11/16 in
- Pulley Outer Diameter
- 6-3/4 in
- Blade Saddle Width
- 2-11/16 in
- Thread Size
- 1/2"-20
Details
- Replaces OEM Part
- Toro 105-1688
Description
Engineered with precision, Stens spindle assemblies maximize lawn mower power while enhancing the efficiency of the pulley system performance. Stens spindle assemblies rotate blades with a consistent and smooth motion for a perfectly even cut. Solidly build to handle the rigors of lawn care, these spindle assemblies resist damage from hazards commonly encountered outdoors. Improved resistance to damage means these spindle assemblies keep working at optimal performance standards over a longer service life. Spindle assemblies come completely built and ready for installation, which saves the labor of refurbishing an older one.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.