New 302-414 Toothed Blade For John Deere Gs25, Gs45, Gs75, Gt242-Gt275, Lx172-Lx188 M115495, M115328
- Mfr # 362-414
- Zoro # G804247721
product price:Â
$
14.95
/ea
Key Features
Length
16-5/8 in
Center Hole Diameter
13/16 in
Thickness
0.203 in
Overall Width
2-1/2 in
Replaces
John Deere M111522, M113517, M114581, M115328, M115495, Scotts M115495
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 362-414
- Zoro #
- G804247721
- UPC #
- 23899429684
- Country of Origin
- United States
- Replaces
- John Deere M111522, M113517, M114581, M115328, M115495, Scotts M115495
Dimensions
- Length
- 16-5/8 in
- Center Hole Diameter
- 13/16 in
- Thickness
- 0.203 in
- Overall Width
- 2-1/2 in
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.