Zoro Homepage

New 302-717 Toothed Blade For Dixie Chopper Requires 3 For 50 In. Deck

  • Mfr # 362-717

  • Zoro # G804248117


product price: $26.09
/ea

Key Features

Length
17 in
Center Hole Diameter
5/8 in
Thickness
0.236 in
Overall Width
3 in
Replaces
Ariens 09082400, 21285000, 8779200, Bunton PL7329, Dixie Chopper 30227-50, 30227-50H, 30227-50V, 30227-H, 30227-N, Dixon 539126276, 539129741, 8689, 9229, 9258, 9264, 9265, Gravely 046998, 08779200, 08899600, 090824, 09082400, 09246700, 11234, 21285051, 46998, 8779200, 8779251, 8861651, 88993300, Toro 113579, 113579-09, 30227, PL7329
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362-717
Zoro #
G804248117
UPC #
23899304196
Country of Origin
United States

Dimensions

Length
17 in
Center Hole Diameter
5/8 in
Thickness
0.236 in
Overall Width
3 in

Details

Replaces
Ariens 09082400, 21285000, 8779200, Bunton PL7329, Dixie Chopper 30227-50, 30227-50H, 30227-50V, 30227-H, 30227-N, Dixon 539126276, 539129741, 8689, 9229, 9258, 9264, 9265, Gravely 046998, 08779200, 08899600, 090824, 09082400, 09246700, 11234, 21285051, 46998, 8779200, 8779251, 8861651, 88993300, Toro 113579, 113579-09, 30227, PL7329

Description

Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.