Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New 330-510 Standard Blade For John Deere 1420, 1435, 1445

  • Mfr # 330-510

  • Zoro # G304247894


product price: $23.49
/ea

Key Features

Length
21-7/8 in
Center Hole Diameter
7/8 in
Thickness
0.312 in
Overall Width
2-1/2 in
Features
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-510
Zoro #
G304247894
UPC #
23899416240
Country of Origin
United States

Dimensions

Length
21-7/8 in
Center Hole Diameter
7/8 in
Thickness
0.312 in
Overall Width
2-1/2 in

Details

Features
Heavy Duty
Replaces
John Deere M144935, TCU51118

Description

Stens Standard Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.