Shop STENS
See all product information
Create Account
New 330-821 Standard Blade For Kubota Gr, Zg And Zd Series; Requires 3 For 48 In. Deck K5575-97530
- Mfr # 330-821
- Zoro # G704248132
product price:Â
$
22.59
/ea
Key Features
Length
16-1/2 in
Center Hole Diameter
11/16 in
Thickness
0.236 in
Features
Heavy Duty
Overall Width
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330-821
- Zoro #
- G704248132
- UPC #
- 23899418947
- Country of Origin
- China
Dimensions
- Length
- 16-1/2 in
- Center Hole Diameter
- 11/16 in
- Thickness
- 0.236 in
- Overall Width
- 2-1/2 in
Details
- Features
- Heavy Duty
- Replaces
- Kubota K5575-34330, K5575-97530
Description
Stens Standard Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.