New 340-882-6 Notched Blade Shop Pack For Scag 482881, 482879, Bad Boy 038-6080-00

  • Mfr # 340-882-6

  • Zoro # G504263779


product price:  $78.29
/pk 6, $13.05/ea
Free Shipping & Returns

Key Features

Thickness
0.203 in
Overall Width
2-1/2 in
Overall Length
21 in
Replaces OEM Part
Bad Boy 038-6080-00, Ferris FR5101755, Scag 482879, 482881, Simplicity 5101755BMYP, Snapper 5101755, Stens 340-117-6
Center Hole
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
340-882-6
Zoro #
G504263779
UPC #
23899548033
Country of Origin
United States

Dimensions

Thickness
0.203 in
Overall Width
2-1/2 in
Overall Length
21 in

Details

Replaces OEM Part
Bad Boy 038-6080-00, Ferris FR5101755, Scag 482879, 482881, Simplicity 5101755BMYP, Snapper 5101755, Stens 340-117-6
Center Hole
5/8 in

Description

Stens Notched Blade Shop Pack is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.