New 380-441 Ninja Trimmer Line For Approximate Length 2025 Ft., Color Gray, Diameter 0.080 In.
- Mfr # 380-223
- Zoro # G004248351
product price:Â
$
13.39
/ea
Key Features
Diameter
0.105 in
Length
190 ft
Material
Co-Polymer
Color
Orange
Size
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380-223
- Zoro #
- G004248351
- UPC #
- 023899416752
- Country of Origin
- Viet Nam
Dimensions
- Diameter
- 0.105 in
- Length
- 190 ft
- Size
- 1 lb
Details
- Material
- Co-Polymer
- Color
- Orange
- Trimmer Line Shape
- Square
Description
Stens Silver Streak Ninja Trimmer Line features a round shape and is highly durable when contacting concrete, landscape rocks and trees. This general-purpose line is a good choice for a variety of medium-duty trimming jobs around the yard because of its versatility. Stens has added extra durability to its Ninja trimmer line with a robust coextruded design, featuring a core protected by an outer shell. The co-extruded design holds up better in situations when the trimmer line contacts concrete and other hard surfaces. The co-extruded design significantly reduces breakage to the line from contact with hardscape surfaces. Ninja delivers better results and lasts longer than many competitive types of trimmer line.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.