
New 380-833 Edge Trimmer Line For Kawasaki 99969-1830, John Deere 074964
Mfr # 380-833
Zoro # G204248601
product price:Â $37.59
/eaKey Features
Diameter
0.105 in
Length
675 ft
Material
Co-Polymer
Color
Green
Size
3 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
380-833
Zoro #
G204248601
UPC #
23899333165
Country of Origin
Viet Nam
Dimensions
Diameter
0.105 in
Length
675 ft
Size
3 lb
Details
Material
Co-Polymer
Color
Green
Shape
Hex
Replaces
John Deere 074964, Kawasaki 99969-1830
Description
Silver Streak Edge Trimmer Line features 6 cutting edges, which delivers a cleaner cut with greater uniformity. This trimmer line is recommended for medium to heavy-duty usage, allowing for the trimming of coarse grass and weeds. To enhance its strength, the line is made from a copolymer formula that blends two different materials. Copolymer line is more resistant to stretch and breakage. The star-shaped profile of this line exposes grass and weeds to more cutting edges. The end result is that more cutting happens as the trimmer line contacts turfgrass and weeds, producing a more professional landscape appearance. Star-shaped trimmer line has a reputation for more breakage, but the copolymer blend of Edge trimmer line reduces that frequency. Edge Trimmer Line comes in green so that break-away pieces blend into the lawn.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.