New 380-942 Razor Trimmer Line For Approximate Length 1476 Ft. Color Gray, Diameter 0.080 In.

  • Mfr # 380-942

  • Zoro # G304248457


product price:  $60.15
/ea

Key Features

Diameter
0.08 in
Length
1476 ft
Size
5 lb
Color
Gray
Shape
Twist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-942
Zoro #
G304248457
UPC #
023899422432
Country of Origin
Viet Nam

Dimensions

Diameter
0.08 in
Length
1476 ft
Size
5 lb

Details

Color
Gray
Shape
Twist

Description

Silver Streak Razor Trimmer Line features 5 cutting edges, providing for a cleaner cut with greater uniformity in appearance. This trimmer line is recommended for heavy-duty usage, allowing for the trimming of coarse grass and weeds. The razor-sharp cutting edges deliver a clean and shear cut with less browning of grass blade tips. Stens has added extra durability to its Razor trimmer line with a robust coextruded design, which features a durable and flexible inner core for strength surrounded by a tough, long-wearing outer shell. Co-extruded line delivers a longer service life with decreased breakage, fraying and line welding. You’ll experience significantly less breakage with co-extruded line when coming into contact with hardscape surfaces. With its quicker cutting, Razor trimmer line offers better fuel efficiency, reduced noise levels and less vibration from the trimmer. Razor trimmer line delivers the most professional results for discerning homeowners and lawn-care services.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.