Shop STENS
See all product information
New 52 In. And 60 In. Tire For Exmark Turf Tracer Belt Drive (70,000 - 89,999) 551200, 1-613264
Mfr # 165-138
Zoro # G604247525
product price:Â $72.89
/eaKey Features
Ply
2
Tread
Turf Saver
Replaces OEM Part
Carlisle 551200, Exmark 1-613264
Tire Size
16x7.50-8
Type
Tubeless
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
165-138
Zoro #
G604247525
UPC #
023899126750
Country of Origin
China
Dimensions
Tire Size
16x7.50-8
Rim Size
8 in
Details
Ply
2
Tread
Turf Saver
Replaces OEM Part
Carlisle 551200, Exmark 1-613264
Type
Tubeless
Max. PSI
12
Description
Combining several attributes, Stens tires excel for traction, reduced turf impact and long-lasting durability. These outdoor power equipment tires are made to reduce slipping and sliding on turfgrass and damp surfaces. The enhanced tread design delivers safe and secure traction. Better traction with less sliding and spinning lessens damage to the turf by reducing incidents in which the tires dig in. Special rubber compounds reduce tire wear, resist ultraviolet rays and dry rot damage, as well as handle hot and cold temperature extremes. These tires also provide a softer, more relaxing ride for enhanced comfort. Stens tires are professional grade for grounds crew workers and homeowners who want a higher-grade tire.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.