New Bagging Blade For Toro Twin Bagger, Timecutter Z Riding Mowers; Requires 2 For 42 In. Deck

  • Mfr # 350-225

  • Zoro # G504264578


product price:  $21.59
/ea

Key Features

Overall Length
21-9/16 in
Thickness
0.164 in
Overall Width
2-1/2 in
Replaces OEM Part
Toro 106-2247-03, 106-6583-03, 106-8744-03, 110-6568-03
Center Hole
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350-225
Zoro #
G504264578
UPC #
23899422180
Country of Origin
China

Dimensions

Overall Length
21-9/16 in
Thickness
0.164 in
Overall Width
2-1/2 in

Details

Replaces OEM Part
Toro 106-2247-03, 106-6583-03, 106-8744-03, 110-6568-03
Center Hole
5/8 in

Description

Stens Bagging Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.