This item is Discontinued.

Stens New Flat Idler For Ayp 583645101, 105313X Height 1-5/16 In., I.D. 3/8 In., O.D. 4-1/4 In. 280-602

This item is Discontinued.

Stens

New Flat Idler For Ayp 583645101, 105313X Height 1-5/16 In., I.D. 3/8 In., O.D. 4-1/4 In. (Discontinued)

Mfr # 280-602
Zoro # G504247878
UPC # 23899026661
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-602
Zoro #
G504247878
UPC #
23899026661
Country of Origin
United States

Dimensions

Overall Width
1-5/16 in
Overall Height
1-5/16 in
Flat Width
1 in
Outside Dia.
4-1/4 in
Inside Dia.
3/8 in
Flat Diameter
3-3/4 in

Details

Material
Metal
Replaces OEM Part
AYP 105313X, 583645101
Frontside Offset
1/2 in

Description

Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.