
New Ignition Switch For Ayp 583731001, 2683R, Toro 103990, Ignition Type Battery, No Of Positions 3
Mfr # 430-512
Zoro # G304248358
product price:Â $22.29
/eaKey Features
Replaces OEM Part
AYP 2683R, 583731001, Toro 103990, 33-389
Number of Terminals
5
Ignition Type
Battery
Number of Positions
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
430-512
Zoro #
G304248358
UPC #
23899052769
Country of Origin
United States
Details
Replaces OEM Part
AYP 2683R, 583731001, Toro 103990, 33-389
Number of Terminals
5
Ignition Type
Battery
Number of Positions
3
Description
Stens offers best-of-class ignition switches made by leading manufacturers like Indak and Delta, as well as our own proprietary Stens brand. All of our ignition switches work with precision in activating the electrical system of your outdoor power equipment. Fast and efficient starts are the performance measure of quality ignition switches. For an ignition switch to be sold under the Stens name, it must also exhibit high durability. Because outdoor power equipment is turned on and off frequently, premium-quality ignition switches will resist premature wear that comes from high usage. High-grade materials and craftsmanship keep these ignition switches operating with preciseness over a longer service life. Our ignition switches are finely engineered for all moving parts to work flawlessly together. Keys insert and turn with exceptional smoothness, which is a significant factor in the mechanical function of the switch. These ignition switches make the start-up of outdoor power equipment a trouble-free task.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.