New Pto Clutch For Warner 5218-254, 5218-159, Dixie Chopper 500056
- Mfr # 255-781
- Zoro # G204264175
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3 in
Includes
Pigtail
Replaces OEM Part
Dixie Chopper 500056, Warner 5218-159, 5218-254
Rotation
Clockwise
Pulley Diameter
7-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 255-781
- Zoro #
- G204264175
- UPC #
- 023899426355
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 in
- Pulley Diameter
- 7-3/8 in
- Inside Dia.
- 1-1/8 in
- Belt Width
- 5/8 in
Details
- Includes
- Pigtail
- Replaces OEM Part
- Dixie Chopper 500056, Warner 5218-159, 5218-254
- Rotation
- Clockwise
Description
Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.