Shop STENS
See all product information
Create Account
New Sand Blade Shop Pack For Husqvarna 777134149, 594892701, 134149, Ayp 532134149
- Mfr # 340-440-6
- Zoro # G404263701
product price:Â
$
70.99
/pk of 6, $11.83/ea
Key Features
Overall Width
2-1/4 in
Overall Length
21 in
Thickness
0.187 in
Replaces OEM Part
AYP 134149, 532134149, 594892701, Husqvarna 532134149, 594892701, 777134149
Center Hole
5 pt. star
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 340-440-6
- Zoro #
- G404263701
- UPC #
- 023899548026
- Country of Origin
- United States
Dimensions
- Overall Width
- 2-1/4 in
- Overall Length
- 21 in
- Thickness
- 0.187 in
Details
- Replaces OEM Part
- AYP 134149, 532134149, 594892701, Husqvarna 532134149, 594892701, 777134149
- Center Hole
- 5 pt. star
Description
Stens Sand Blade Shop Pack is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.