New Sprocket Clutch Replaces Chainsaw Chain Number 41, Teeth 10, Keyway Width 3/16 In.

  • Mfr # 255-133

  • Zoro # G004264153


product price:  $56.99
/ea

Key Features

Number of Teeth
10
Bore Size
3/4 in
Keyway Width
3/16 in
Chain Number
41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-133
Zoro #
G004264153
UPC #
23899018918
Country of Origin
United States

Dimensions

Bore Size
3/4 in
Keyway Width
3/16 in

Details

Number of Teeth
10
Chain Number
41

Description

Stens Sprocket Clutch is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.