Shop STENS
See all product information
Create Account
New Stens Pto Bearing 230-141 For Jacobsen 200 And 400 Series 122294
- Mfr # 230-141
- Zoro # G704247388
product price:Â
$
21.15
/ea
Key Features
Overall Height
0.627 in
Replaces OEM Part
Bad Boy 037-6023-00, CaseIH 836206, C29735, Jacobsen 122294, 131201, 21-350759, 350759, 358672, S21-2350759, Kubota 08141-06206, Ref No 6206, 6206-2RS
Inside Dia.
1.18 in
Outside Dia.
2.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 230-141
- Zoro #
- G704247388
- UPC #
- 023899559879
- Country of Origin
- China
Dimensions
- Overall Height
- 0.627 in
- Inside Dia.
- 1.18 in
- Outside Dia.
- 2.44 in
Details
- Replaces OEM Part
- Bad Boy 037-6023-00, CaseIH 836206, C29735, Jacobsen 122294, 131201, 21-350759, 350759, 358672, S21-2350759, Kubota 08141-06206, Ref No 6206, 6206-2RS
Description
Stens PTO Bearing is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.