New Stens Transmission Filter Shop Pack 120-372-12 For John Deere 647 M131053

  • Mfr # 120-372-12

  • Zoro # G904263881


product price:  $241.49
/ea
Free Shipping & Returns

Key Features

Overall Height
3-7/8 in
Replaces OEM Part
Ariens 00669300, Bad Boy 063-8014-00, Gravely 00669300, 08841800, GDA10137, Great Dane D18094, GDA10137, John Deere M131053, Scag 48462-01, Snapper 2-7164, 7027164, 7027164YP, Toro 67-8110
Micron
10
Thread Size
1"-12
Outside Dia.
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120-372-12
Zoro #
G904263881
UPC #
23899553099
Country of Origin
United States

Dimensions

Overall Height
3-7/8 in
Thread Size
1"-12
Outside Dia.
3-3/4 in

Details

Replaces OEM Part
Ariens 00669300, Bad Boy 063-8014-00, Gravely 00669300, 08841800, GDA10137, Great Dane D18094, GDA10137, John Deere M131053, Scag 48462-01, Snapper 2-7164, 7027164, 7027164YP, Toro 67-8110
Micron
10

Description

Combining the best of value and performance, Stens oil filters protect your engine from particles that could cause harmful deposits. The filter medium traps particles, keeping them from traveling with the oil throughout the system. To boost effectiveness, filter mediums are folded into pleats to increase the surface area for capturing particles. When indicated, Stens oil filters have pressure relief valves and anti-drain valves. Pressure relief valves open to allow oil to flow if the filter medium becomes too saturated. This valve protects the engine from oil starvation. An anti-drain valve prevents oil from emptying from the filter when the engine is off. This feature is important so that the engine receives sufficient oil when started. An anti-drain valve reduces engine wear that can occur due to insufficient lubrication on start up. On top of best-in-class performance, Stens oil filters are value priced to be easy on the budget compared with many competitive products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.