This item is Discontinued.

Stens New Tire For John Deere M127194, Carlisle 557005, 5170051, Ariens 07160000, 07121300 165-191

This item is Discontinued.

Stens

New Tire For John Deere M127194, Carlisle 557005, 5170051, Ariens 07160000, 07121300 (Discontinued)

Mfr # 165-191
Zoro # G704247371
UPC # 23899161232
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
165-191
Zoro #
G704247371
UPC #
23899161232
Country of Origin
China

Dimensions

Tire Size
13x4.10-6
Rim Size
6 in

Details

Tread
Snow Hog
Ply
2
Replaces OEM Part
Ariens 07121300, 07160000, Carlisle 5170051, 557005, John Deere M127194
Type
Tubeless
Max. PSI
24

Description

Combining several attributes, Stens tires excel for traction, reduced turf impact and long-lasting durability. These outdoor power equipment tires are made to reduce slipping and sliding on turfgrass and damp surfaces. The enhanced tread design delivers safe and secure traction. Better traction with less sliding and spinning lessens damage to the turf by reducing incidents in which the tires dig in. Special rubber compounds reduce tire wear, resist ultraviolet rays and dry rot damage, as well as handle hot and cold temperature extremes. These tires also provide a softer, more relaxing ride for enhanced comfort. Stens tires are professional grade for grounds crew workers and homeowners who want a higher-grade tire.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.