Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Washers For Grasshopper Most 52 In. And 61 In. Decks, M1-52

  • Mfr # 410-072

  • Zoro # G204263659


product price: $16.15
/ea

Key Features

Thickness
3/32 in
Replaces OEM Part
Grasshopper 421200
Outside Dia.
2-1/4 in
Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-072
Zoro #
G204263659
UPC #
023899492596
Country of Origin
China

Dimensions

Thickness
3/32 in
Outside Dia.
2-1/4 in
Inside Dia.
1/2 in

Details

Replaces OEM Part
Grasshopper 421200

Description

Stens Washers is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.