Notched Air-Lift Blade Fits 340-878 Scag 482878 Scag A48108

  • Mfr # 340-878

  • Zoro # G304248624


product price: $16.89
/ea

Key Features

Length
18 in
Center Hole Diameter
5/8 in
Thickness
0.189 in
Overall Width
2-1/2 in
Replaces
Ferris FR5101756, Scag 48108, 481707, 481711, 48185, 482642, 482878, A48108, A48185, Toro 133-2134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
340-878
Zoro #
G304248624
UPC #
23899315864
Country of Origin
China

Dimensions

Length
18 in
Center Hole Diameter
5/8 in
Thickness
0.189 in
Overall Width
2-1/2 in

Details

Replaces
Ferris FR5101756, Scag 48108, 481707, 481711, 48185, 482642, 482878, A48108, A48185, Toro 133-2134

Description

Stens Notched Air-Lift Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.