Zoro Homepage

Notched Air-Lift Blade Fits Exmark 103-6583-S 310-045

  • Mfr # 310-045

  • Zoro # G304248020


product price: $20.29
/ea

Key Features

Length
16-1/4 in
Center Hole Diameter
5/8 in
Thickness
0.236 in
Features
Heavy Duty
Overall Width
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-045
Zoro #
G304248020
UPC #
23899031856
Country of Origin
China

Dimensions

Length
16-1/4 in
Center Hole Diameter
5/8 in
Thickness
0.236 in
Overall Width
2-1/2 in
Outer Hole Size
1/4 in

Details

Features
Heavy Duty
Replaces
Ariens 00273000, 04919100, 04920600, 05244100, 4919100, Bad Boy 038-3000-00, 038-4820-00, Bobcat 03239, 112111-01, 2722543-01, 32061, 32061A, 3239, WM132061, WMTA3206, WMTA32061, Exmark 103-2507, 103-2527, 103-6518, 103-6581, 103-6581-S, 103-6583, 103-6583-S, 103-6738-S, 1-323515, 1-403026, 1-403059, 1-403075, 1-403086, 1-403148, 1-520843, 323515, 403059, 403148, 520843S, Ferris 1520843, 1520843S, 20843, 20843S, 5020843, 5020843S, 5020843X2, 5101986, 5101986S, FR5101986, Giant Vac 0640, Gravely 04919100, Husqvarna 539100340, Kees 483046, Simplicity 5020843, 5020843A, 5020843ASM, 5020843SM, Snapper 03239, 100340, 101366, 1-7036, 7017036, 7017036BMYP, 7017036YP, 7076675, 7077378, 7-6675, 77378, 7-7386, WMTA32061, Snapper Pro 5020843, Toro 103-2517, 103-2527
Center-to-Center
1-5/8 in

Description

Stens Notched Air-Lift Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.