Notched Air-Lift Blade Fits Scag 481710 340-109 481710 48184

  • Mfr # 340-109

  • Zoro # G204247871


product price:  $18.99
/ea

Key Features

Length
16-1/2 in
Center Hole Diameter
5/8 in
Thickness
0.203 in
Overall Width
2-1/2 in
Replaces
Bad Boy 038-5350-00, Dixon 11645, 539100340, DR Power Equipment 152871, Gravely GDU10230, Great Dane D18086, GDU10230, Hustler 601014, 601014X, 601123, 601123X, 601123Y, 795757, 795757X, 795757Y, 796623, 796623X, 796623Y, 796631, 796631X, 796631Y, 796649, 796649X, 796649Y, John Deere M73509, PT11136, TCU35392, TCU37209, Land Pride 839-157C, 839-270C, Scag 48110, 481706, 481710, 48184, 482461, 482877, A48110, A48184, Snapper 1-7043, 2-9247, 7017043, 7017043YP, 7075771, 7075771BMA, 7075771BZ, 7075771BZYP, 75771, Spartan 438-0004-00, Toro 107-3192, 107-3192-03, 107-3193, 107-3193-03, 107-3194, 107-3194-03, 107-3195, 107-3195-03, 107-3196, 107-3196-03, 110-0414, 110-0415, 110-0416, 110-0417, 110-0418, 133-2137, Wright Mfg. 501121871, 71440002, 71490001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
340-109
Zoro #
G204247871
UPC #
23899037162
Country of Origin
France

Dimensions

Length
16-1/2 in
Center Hole Diameter
5/8 in
Thickness
0.203 in
Overall Width
2-1/2 in

Details

Replaces
Bad Boy 038-5350-00, Dixon 11645, 539100340, DR Power Equipment 152871, Gravely GDU10230, Great Dane D18086, GDU10230, Hustler 601014, 601014X, 601123, 601123X, 601123Y, 795757, 795757X, 795757Y, 796623, 796623X, 796623Y, 796631, 796631X, 796631Y, 796649, 796649X, 796649Y, John Deere M73509, PT11136, TCU35392, TCU37209, Land Pride 839-157C, 839-270C, Scag 48110, 481706, 481710, 48184, 482461, 482877, A48110, A48184, Snapper 1-7043, 2-9247, 7017043, 7017043YP, 7075771, 7075771BMA, 7075771BZ, 7075771BZYP, 75771, Spartan 438-0004-00, Toro 107-3192, 107-3192-03, 107-3193, 107-3193-03, 107-3194, 107-3194-03, 107-3195, 107-3195-03, 107-3196, 107-3196-03, 110-0414, 110-0415, 110-0416, 110-0417, 110-0418, 133-2137, Wright Mfg. 501121871, 71440002, 71490001

Description

Stens Notched Air-Lift Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.