
Notched Air-Lift Blade Shop -872-6 For Snapper 7075770Yp, PK6
Mfr # 315-872-6
Zoro # G704264699
product price:Â $84.29
/pk 6, $14.05/eaKey Features
Overall Length
21 in
Thickness
0.236 in
Overall Width
2-1/2 in
Replaces OEM Part
Ferris 1520842, 1520842S, 5020842, 5101755, 5101755S, 5101755SSM, FR5101755, Simplicity 5022808, 5022808SM, Snapper 101733, 1520842, 1-7081, 5020842, 5020842ASM, 7017081, 7075770, 7075770BZYP, 7075770YP, Snapper Pro 5020842, 5020842ASM
Center Hole
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
315-872-6
Zoro #
G704264699
UPC #
23899544813
Country of Origin
United States
Dimensions
Overall Length
21 in
Thickness
0.236 in
Overall Width
2-1/2 in
Details
Replaces OEM Part
Ferris 1520842, 1520842S, 5020842, 5101755, 5101755S, 5101755SSM, FR5101755, Simplicity 5022808, 5022808SM, Snapper 101733, 1520842, 1-7081, 5020842, 5020842ASM, 7017081, 7075770, 7075770BZYP, 7075770YP, Snapper Pro 5020842, 5020842ASM
Center Hole
5/8 in
Description
Stens Notched Air-Lift Blade Shop Pack is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.