This item is Discontinued.

Stens Oem Deck Spec Belt Ayp L1252Ar 36" Cut Decks Lawn Mowers 265-259 265-259

Oem Deck Spec Belt Ayp L1252Ar 36" Cut Decks Lawn Mowers 265-259 (Discontinued)

  • Mfr # 265-259
  • Zoro # G104239846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265-259
Zoro #
G104239846
UPC #
23899133536
Country of Origin
India

Dimensions

Width
1/2 in
Length
82-1/2 in

Details

Type
Covered
Application
Deck
Replaces
AYP 140067, 532140067, 581982501, Husqvarna 532140067, 581982501

Description

Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.