Zoro Homepage

Oem Replacement Belt 265-612 For Exmark 109-5018

  • Mfr # 265-612

  • Zoro # G104239518


product price: $60.25
/ea

Key Features

Type
Raw Edge
Width
5/8 in
Length
158 in
Application
Deck
Replaces
Exmark 109-0775, 109-5018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265-612
Zoro #
G104239518
UPC #
23899413195
Country of Origin
India

Dimensions

Width
5/8 in
Length
158 in

Details

Type
Raw Edge
Application
Deck
Replaces
Exmark 109-0775, 109-5018

Description

Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.