Zoro Homepage

Oem Replacement Paddle For Toro 16" Ccr Throwers 84-1980 780-324

  • Mfr # 780-324

  • Zoro # G504249636


product price: $20.25
/ea

Key Features

Width
6-9/16 in
Length (In.)
16-15/16 in
Number of Mounting Holes
6
Replaces
Toro 80-0660, 84-1980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780-324
Zoro #
G504249636
UPC #
23899260676
Country of Origin
United States

Dimensions

Width
6-9/16 in
Length (In.)
16-15/16 in

Details

Number of Mounting Holes
6
Replaces
Toro 80-0660, 84-1980

Description

Stens Paddles are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.