Zoro Homepage

Oem Spec Belt, 1/2 W In.

  • Mfr # 265-317

  • Zoro # G3918984


product price: $30.79
/ea

Key Features

Length
87 1/2 in
Application
Drive
Type
Raw edge
For Use With
John Deere LX255, LX266, LX277, LX279 and LX288
Size
W 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265-317
Zoro #
G3918984
UPC #
023899328895
Country of Origin
India

Dimensions

Length
87 1/2 in
Size
W 1/2 in
Overall Width
1/2 in
Overall Length
87 1/2 in

Details

Item
Replacement Belt
Application
Drive
Type
Raw edge
For Use With
John Deere LX255, LX266, LX277, LX279 and LX288
Product Type
Drive Belt
Compatible Product Type
John Deere LX255, LX266, LX277, LX279 and LX288
Compatible Brand
John Deere
Compatible Manufacturer Number
LX255, LX266, LX277, LX279, LX288

Description

Oem Spec Belt, Raw Edge, For Use With John Deere LX255, LX266, LX277, LX279 and LX288, Application John Deere/m146667; Drive, Length 87-1/2 In., Size W 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.