Zoro Homepage

Oil Filter, 3 In.

  • Mfr # 120-634

  • Zoro # G4342064


product price: $11.19
/ea

Key Features

Diameter
OD 2 11/16 in
Size
H 3 in Thread Size 3/4"-16
Application
Kawasaki/49065-7010
For Use With
CLUB CAR Gas 92-up DS & Precedent CUB CADET 1500 series tractors with 15 thru 19 HP Kawasaki engines E-Z-GO RXV John Deere Lawn tractors 112L, LX172 and LX176 with Kawasaki engines, Original
Type
25 Microns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-634
Zoro #
G4342064
UPC #
023899005062
Country of Origin
United States

Dimensions

Diameter
OD 2 11/16 in
Size
H 3 in Thread Size 3/4"-16

Details

Item
Oil Filter
Application
Kawasaki/49065-7010
For Use With
CLUB CAR Gas 92-up DS & Precedent CUB CADET 1500 series tractors with 15 thru 19 HP Kawasaki engines E-Z-GO RXV John Deere Lawn tractors 112L, LX172 and LX176 with Kawasaki engines, Original
Type
25 Microns

Description

Oil Filter, 25 Microns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.