Oil Filter Shop -483 For Briggs & Stratton 492932S, PK12

  • Mfr # 120-483

  • Zoro # G804247141


product price:  $86.79
/pk 12, $7.23/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
2-1/4 in
Outside Diameter
3 in
Features
7-9 PSI pressure relief valve; Anti-drain valve
Micron
28
Thread Size
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120-483
Zoro #
G804247141
UPC #
23899160839
Country of Origin
United States

Dimensions

Overall Height (In.)
2-1/4 in
Outside Diameter
3 in
Thread Size
3/4"-16

Details

Features
7-9 PSI pressure relief valve; Anti-drain valve
Micron
28
Replaces

Description

Stens Oil Filter Shop Pack is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.