Oil Filter Shop -513 For Kohler 12 050 01-S, PK12

  • Mfr # 120-513

  • Zoro # G504247137


product price:  $97.29
/pk 12, $8.11/ea
Free Shipping & Returns

Key Features

Features
8-11 PSI pressure relief; Anti-drain
Outside Diameter
3 in
Overall Height (In.)
2-3/4 in
Micron
32
Replaces
Ariens 08200204, 12 050 01-S1, 21397200, Bobcat 842502, Craftsman 24604, Cub Cadet 12 050 01-S, 12 050 01-S1, CC-12-050-08, KH-12-050-01-S, KH-12-050-01-S1, KH-12-050-08, Ferris 5021144X1, 5021144X1SM, Gravely 21397200, Husqvarna 531307393, Hustler 747303, John Deere AM119567, AM125424, GY20577, KH01205008, LG4153, LG492932S, M139118, Kohler 12 050 01, 12 050 01BP, 12 050 01-S, 12 050 08, Kubota E7188-32110, Toro 12 050 01-S, 98020, Woods 70820
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120-513
Zoro #
G504247137
UPC #
23899160822
Country of Origin
United States

Dimensions

Outside Diameter
3 in
Overall Height (In.)
2-3/4 in
Thread Size
3/4"-16

Details

Features
8-11 PSI pressure relief; Anti-drain
Micron
32
Replaces
Ariens 08200204, 12 050 01-S1, 21397200, Bobcat 842502, Craftsman 24604, Cub Cadet 12 050 01-S, 12 050 01-S1, CC-12-050-08, KH-12-050-01-S, KH-12-050-01-S1, KH-12-050-08, Ferris 5021144X1, 5021144X1SM, Gravely 21397200, Husqvarna 531307393, Hustler 747303, John Deere AM119567, AM125424, GY20577, KH01205008, LG4153, LG492932S, M139118, Kohler 12 050 01, 12 050 01BP, 12 050 01-S, 12 050 08, Kubota E7188-32110, Toro 12 050 01-S, 98020, Woods 70820

Description

Stens Oil Filter Shop Pack is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.