Parts Box 415-517 For 4" Wide X 12" Length 10/Cs

  • Mfr # 415-517

  • Zoro # G304263511


product price:  $45.29
/ea

Key Features

Overall Length
12 in
Overall Height
4 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
415-517
Zoro #
G304263511
UPC #
23899344406
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Height
4 in
Overall Width
4 in

Description

Stens Box is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.