Zoro Homepage

Piston Rings Std 500-736 For Kohler 48 108 01-S

  • Mfr # 500-736

  • Zoro # G404264876


product price: $25.69
/ea

Key Features

Color
Chrome
Replaces OEM Part
Ariens 20094100, Gravely 012363, 20094100, Kohler 235889, 48 108 01, 48 108 01-S
Piston Size
Standard
Outside Dia.
3.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-736
Zoro #
G404264876
UPC #
023899059720
Country of Origin
Taiwan, Province of China

Dimensions

Piston Size
Standard
Outside Dia.
3.375 in

Details

Color
Chrome
Replaces OEM Part
Ariens 20094100, Gravely 012363, 20094100, Kohler 235889, 48 108 01, 48 108 01-S

Description

Stens Piston Rings help produce more powerful engine performance by enhancing efficiency and output. Quality piston rings seal the combustion chamber to minimize gas seepage into the crank case. By limiting gas leaks, piston rings help boost efficient use of fuel and maximize power generated by the engine. They also regulate the amount of oil between the piston and cylinder, efficiently moving oil from the cylinder toward the sump. The rings help protect the piston from the cylinder wall so that the two do not rub together and cause wear. Piston rings also transfer heat from the piston to the cylinder to prevent excessive heat buildup. Stens Piston Rings help ensure smooth engine performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.