Zoro Homepage

Plastic Drive Wheel 205-272

  • Mfr # 205-272

  • Zoro # G404263817


product price: $17.59
/ea

Key Features

Tire Size
8 in
Bore Dia.
1/2 in
Tread
Radial
Replaces
Toro 105-1815
Hub Dia.
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205-272
Zoro #
G404263817
UPC #
23899328673
Country of Origin
China

Dimensions

Tire Size
8 in
Bore Dia.
1/2 in
Hub Dia.
1-3/4 in

Details

Item
Lawn Mower Drive Wheel
Tread
Radial
Replaces
Toro 105-1815

Description

Stens Drive Wheels provide the traction you need for your self-propelled lawn mower. The tread on these wheels provides increased stability and traction on hilly terrain and damp ground to enhance safety and control of the mower. Wheels deliver high-performance traction in all kinds of weather. While boosting traction, the wheels still allow for nimble maneuverability for the mower. Materials used for these wheels resist rust and corrosion to extend their service life. Solid construction means these wheels will never go flat. One-piece wheel assemblies make installation quick and easy. New drive wheels will help restore the traction that your mower had when it was new. Stens drive wheels offer exceptional performance and value for lawn care professionals and homeowners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.