Pressure Washer Hose Length 25', Max Psi3100 Lawn Mowers

  • Mfr # 758-729

  • Zoro # G404265293


product price: $47.15
/ea

Key Features

Fitting Size
M22
Outer Material
Polyurethane
Inner Material
Polyester
Max. Temp.
140°F
Max. Pressure
3100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758-729
Zoro #
G404265293
UPC #
023899454495
Country of Origin
China

Dimensions

Hose Length
25 ft
Fitting Size
M22

Details

Outer Material
Polyurethane
Inner Material
Polyester
Max. Temp.
140°F
Max. Pressure
3100 psi

Description

Stens Pressure Washer Parts are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.