Pressure Washer Pump 758-983 3400 Rpm 3000 Psi

  • Mfr # 758-983

  • Zoro # G904263478


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Type
Horizontal
Flow Capacity (GPM)
2.3
RPM
3400
Shaft Dia.
3/4 in
Inlet Port (In.)
3/4 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758-983
Zoro #
G904263478
UPC #
023899549467
Country of Origin
China

Dimensions

Shaft Dia.
3/4 in

Details

Type
Horizontal
Flow Capacity (GPM)
2.3
RPM
3400
Inlet Port (In.)
3/4 in FNPT
Outlet
22 mm
Includes
Adjustable Unloader Valve, Chemical Injector, Breathing Cap and Oil Sight Glass
Discharge Pressure (PSI)
3000
Features
Axial style
HP
6.5

Description

Stens pressure washer pumps deliver the high-pressure jet stream needed to clean surfaces quickly and with ease. Working in conjunction with the pressure washer’s engine, the pump forces water through the tip on the wand to generate high rates of pressure. These pumps easily convert typical faucet and spigot water flow into the pressurized rate needed for cleaning, paint removal and other similar tasks. These pumps also combine the best features of being lightweight and compact in size. The pump will deliver a consistent jet stream without irregularities like fluctuations or pulsating. Pumps produce professional level PSI (pound-force per square inch) at standard GPM (gallons per minute) ratings. Pumps are made to resist wear, rust and corrosion of internal components. Stens pressure washer pumps are made from premium materials and fine craftsmanship to extend their service life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.